Elongated Closed Front Toilet Seat with Cover in Black Black™
Cachet® Elongated Closed Front Toilet Seat with Cover in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quiet-Close™ elongated seat allows seat to close quietly
- Grip-Tight bumpers hold seat firmly in place
- Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
- Quick-Attach® hardware for fast and secure installation
- Color-matched plastic hinges
- For non-residential application recommend using K-7671 or K-20110
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Cachet®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Depth:
- 18-11/16 in
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 14-3/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 18-5/8 in