This product requires certification to purchase.

Elongated Closed Front Toilet Seat in White

You last purchased this on
 
KOHLER

Cachet® Quiet-Close™ Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #K7671-0
  • Item #5063360
  • Manufacturer Part #7671-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cachet® Quiet-Close™ Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #K7671-0
  • Item #5063360
  • Manufacturer Part #7671-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cachet® Quiet-Close™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-1/8 in
IAPMO Listed:
No
Length:
18-1/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-3/16 in