This product requires certification to purchase.

Round Closet Front Toilet Seat in White

KOHLER

Cachet® Round Closet Front Toilet Seat in White

  • Fast #
  • Part #K7673-0
  • Item #5063109
  • Manufacturer Part #7673-0
3.1 out of 5 Customer Rating
Brand image
KOHLER

Cachet® Round Closet Front Toilet Seat in White

  • Fast #
  • Part #K7673-0
  • Item #5063109
  • Manufacturer Part #7673-0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cachet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-5/8 in
Fits Brand:
KOHLER
GSA Approved:
No
Height:
1-1/8 in
IAPMO Listed:
No
Length:
16-5/8 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
UPC:
885612348371
Width:
14-3/16 in