33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Black
Cairn® 33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minimum base cabinet width 36"
- Double equal bowls
- Depth: 9-1/2"
- Slim divide creates more space while allowing you to completely submerge pots and pans
- No faucet holes
- Rear drains increase workspace in the sink and storage space underneath
- Includes Kohler® K-5656 bottom sink rack
- Includes cutout templates and installation clips
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Rear Center
- Drain Opening:
- 3-7/8 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 33-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-7/8 in x 15-3/16 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14-7/8 in x 15-3/16 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-5/16 in