This product requires certification to purchase.

33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Graphite

You last purchased this on
 
KOHLER

Cairn® 33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Graphite

  • Fast #
  • Part #K8204-CM7
  • Item #7654705
  • Manufacturer Part #8204-CM7
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cairn® 33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Graphite

  • Fast #
  • Part #K8204-CM7
  • Item #7654705
  • Manufacturer Part #8204-CM7
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 33-1/2 in x 18-5/16 in x 10-1/8 in
  • 36 in. minimum cabinet base width; includes basin rack
  • Neoroc is scratch, stain, chip, and thermal-shock resistant
  • Large/medium bowls.
  • Versatile design allows large basin to be installed on the right or left.
  • Slim divide creates more space while allowing you to completely submerge pots and pans.
  • No faucet holes.
  • Offset drain increases workspace in the sink.
  • Includes K-5655 bottom sink rack.
  • Includes cutout templates and installation clips.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Cairn®
Color Finish Category:
Greys
Color Finish Name:
Matte Graphite
Drain Location:
Center, Right
Drain Opening:
3-7/8 in
IAPMO Listed:
Yes
Length:
33-1/2 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
18-7/16 in x 15-3/16 in x 9-1/2 in
Sink Bowl Size, Right:
11-5/16 in x 15-3/16 in x 7-1/2 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Neoroc
Sink Size Range:
31 in - 36 in
Width:
18-5/16 in