33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Grey
Cairn® 33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Grey
Frequently Purchased Together
Product Details
Product Details
- No faucet holes.
- Includes cutout templates.
- Double (small/large offset) basins.
- Reversible.
- Includes 1 sink rack.
- 36-inch minimum base cabinet.
- Large/medium bowls.
- Versatile design allows large basin to be installed on the right or left.
- Large basin is 9-1/2 inches deep; small basin is 7-1/2 inches deep.
- Slim divide creates more space while allowing you to completely submerge pots and pans.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Grey
- Drain Location:
- Center, Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 33-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18-7/16 in x 15-3/16 in x 9-1/2 in
- Sink Bowl Size, Right:
- 11-5/16 in x 15-3/16 in x 7-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-5/16 in