33-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Black
Cairn® 33-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 36 in (914 mm) minimum base cabinet width
- Single bowl
- 5 in (127 mm) depth provides easy accessibility
- Rear offset drain increases workspace in the sink and storage space underneath
- No faucet holes; requires wall- or deck-mount faucet
- Matte finish offers rich, dimensional color
- Includes K-6639 bottom sink rack
- Sink drain and strainer sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Rear, Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 33-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/2 in x 15-5/16 in x 5 in
- Sink Depth:
- 5-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612982346
- Width:
- 18-5/16 in