33-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte White
Cairn® 33-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte White
Frequently Purchased Together
Product Details
- 33-1/2 in x 18-5/16 in x 10-1/8 in
- 36-in minimum cabinet base width; includes basin rack
- Neoroc is scratch, stain, chip, and thermal-shock resistant
- No faucet holes
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Drain Location:
- Right, Left
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 33-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-9/16 in x 15-3/8 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 35 in
- Temperature Range:
- Up to 750 Deg F
- Width:
- 18-5/16 in