34 x 21-3/16 in. Neoroc Composite Single Bowl Undermount Farmhouse Kitchen Sink in Matte Black
Cairn® 34 x 21-3/16 in. Neoroc Composite Single Bowl Undermount Farmhouse Kitchen Sink in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Single-function showerhead with 48 nozzle 5 in (127 mm) diameter spray face
- Single-function showerhead with Katalyst Spray Technology
- Optimized spray face for maximum performance
- 1.75 gpm 6.6 lpm maximum flow rate at 45 psi 3.1 bar
- MasterClean™spray nozzles to prohibit mineral build-up for easy cleaning
- 1/2-in - 14 NPT connection
- Coordinates with other products in the Parallel collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Offset, Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- Yes
- Material:
- Stone
- Material Type:
- Neoroc
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-5/8 in x 15-1/2 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 34 in x 21-3/16 in
- Width:
- 5 in