This product requires certification to purchase.

35-11/16 in. Undermount Farmhouse Neoroc Single Bowl Kitchen Sink in Matte White

You last purchased this on
 
KOHLER

Cairn® 35-11/16 in. Undermount Farmhouse Neoroc Single Bowl Kitchen Sink in Matte White

  • Fast #
  • Part #K25786-CM6
  • Item #9198389
  • Manufacturer Part #25786-CM6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cairn® 35-11/16 in. Undermount Farmhouse Neoroc Single Bowl Kitchen Sink in Matte White

  • Fast #
  • Part #K25786-CM6
  • Item #9198389
  • Manufacturer Part #25786-CM6
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits minimum 36-inch apron sink base cabinet
  • 9-1/2-in-deep single bowl
  • Matte finish offers rich, dimensional color
  • Solid color throughout the sink
  • Scratch, stain, chip, and thermal-shock resistant
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes bottom sink rack and towel hook
  • Includes cutout template
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Cairn®
Color Finish Category:
Whites
Color Finish Name:
Matte White
Drain Location:
Offset
Drain Opening:
3-7/8 in
IAPMO Listed:
Yes
Length:
35-11/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
28-5/8 in x 15-1/2 in x 9-1/2 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Neoroc
Sink Size Range:
31 in - 36 in
Width:
21-3/16 in