Cairn™
Frequently Purchased Together
Product Details
Product Details
- Comes included with the Kohler® K-8206 Cairn® kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
- Designed to sit side-by-side with the Kohler® K-5192 small rack (sold separately)
Documents
Specifications
- Brand Model Compatibility:
- K-8206 Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Cairn™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19-9/16 in
- Material:
- Stainless Steel
- Width:
- 14-1/16 in