Sink Rack in Stainless Steel for K-8199 Kitchen Sink
Cairn® Sink Rack in Stainless Steel for K-8199 Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Fits in either bowl of the Kohler® K-8199 Cairn™ kitchen sink
- Comes included with the Kohler® K-8199 Cairn® kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- Brand Model Compatibility:
- K-8199 Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Cairn®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 13-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 14 in x 13-3/4 in
- Width:
- 14 in