This product requires certification to purchase.

Stainless Steel Basin Rack

You last purchased this on
 
KOHLER

Cairn® Stainless Steel Basin Rack

  • Fast #
  • Part #K80038-ST
  • Item #7514273
  • Manufacturer Part #80038-ST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cairn® Stainless Steel Basin Rack

  • Fast #
  • Part #K80038-ST
  • Item #7514273
  • Manufacturer Part #80038-ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Fits in the bowl of the K-28000 Cairn kitchen sink.
  • Included with the K-28000 Cairn kitchen sink.
  • Helps protect sink surface from daily wear.
  • Dishwasher safe.
  • Rubber feet provide added protection.
  • Comes included with the K-28000 Cairn kitchen sink.
  • Durable stainless steel construction.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Cairn® K-28000 Kitchen Sink
CARB OTC LEED Compliant:
No
Collection:
Cairn®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
No
Length:
23-1/4 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
23-1/4 in x 14 in x 1-1/4 in
Width:
14 in