11 in. Stainless Steel Rim Guard
Camerton™ 11 in. Stainless Steel Rim Guard
Frequently Purchased Together
Product Details
Product Details
- Material: Stainless steel
- For use with Kohler® K-12867 Camerton™ and Kohler® K-6676 Tyrrell™ service sinks
Specifications
- Brand Model Compatibility:
- K-12867 Camerton™ and K-6676 Tyrell Service Sinks
- Collection:
- Camerton™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- Height:
- 1-5/8 in
- Length:
- 11 in
- Material:
- Stainless Steel
- Product Type:
- Guard
- Width:
- 1-11/16 in