This product requires certification to purchase.

Two Lever Handle Wall Mount Service Faucet in Rough Plate

You last purchased this on
 
KOHLER

Cannock™ Two Lever Handle Wall Mount Service Faucet in Rough Plate

  • Fast #
  • Part #K8892-RP
  • Item #4309
  • Manufacturer Part #8892-RP
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cannock™ Two Lever Handle Wall Mount Service Faucet in Rough Plate

  • Fast #
  • Part #K8892-RP
  • Item #4309
  • Manufacturer Part #8892-RP
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Rough Plate Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two handle wash sink faucet with 4" spout with Rosespray
  • Material: Solid brass
  • Adjustable flanges
  • Wall-to-spout outlet: 8-3/8"
  • Outside threaded couplings 1/2" NPT
  • Lever handles are ADA compliant
  • Valvet® valves with brass valve bodies
  • Complies with the safe drinking water act (SDWA)
  • Sturdy, reliable and intended for heavy use
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Collection:
Cannock™
Color Finish Category:
Neutrals
Color Finish Name:
Rough Plate
Faucet Connection Size:
1/2 in
Faucet Height:
11-3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Reach:
4 in
Spout Type:
High Arc
Vandal Resistant:
No
WaterSense Labeled:
No