33 in. Undermount Cast Iron Single Bowl Kitchen Sink in Biscuit
Cape Dory® 33 in. Undermount Cast Iron Single Bowl Kitchen Sink in Biscuit
Frequently Purchased Together
Product Details
Product Details
- Minimum base cabinet width 36"
- Undercounter Installation
- Single-basin design
- Crafted of durable KOHLER Cast Iron, guaranteed not to chip, crack or burn
- Perfect for kitchen prep and cleanup
- A classic, contemporary sink with a large basin
- Three oversized faucet holes with two oversized accessory holes to the right
- Oversized holes allow for easy installation of faucets and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Cape Dory®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- IAPMO Listed:
- No
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 29 in x 15 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in