This product requires certification to purchase.

Bottom Basin Rack Stainless Steel

You last purchased this on
 
KOHLER

Cape Dory® Bottom Basin Rack Stainless Steel

  • Fast #
  • Part #K6063-ST
  • Item #2491760
  • Manufacturer Part #6063-ST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cape Dory® Bottom Basin Rack Stainless Steel

  • Fast #
  • Part #K6063-ST
  • Item #2491760
  • Manufacturer Part #6063-ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 187
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits in the bowl of the K-5863 and K-5864 Cape Dory kitchen sinks
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Requires Certification

Specifications

Brand Model Compatibility:
Cape Dory®, K-5863, K-5864
CARB OTC LEED Compliant:
No
Collection:
Cape Dory®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-15/32 in
Height:
1 in
IAPMO Listed:
No
Length:
27-1/2 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
27-1/2 in x 13-3/8 in
Width:
13-3/8 in