This product requires certification to purchase.

You last purchased this on
 
KOHLER

Cape Dory®

  • Fast #
  • Part #K6637-NA
  • Item #2240740
  • Manufacturer Part #6637-NA
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cape Dory®

  • Fast #
  • Part #K6637-NA
  • Item #2240740
  • Manufacturer Part #6637-NA
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Natural Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits over the Kohler® K-5863 and Kohler® K-5864 Cape Dory® kitchen sinks
  • Durable hardwood construction
  • Provides a workstation for quick and easy food prepping
  • Requires Certification

Specifications

Brand Model Compatibility:
K-5863 and K-5864 Cape Dory® Kitchen Sinks
CARB OTC LEED Compliant:
No
Collection:
Cape Dory®
Color Finish Category:
Browns
Color Finish Name:
Natural Wood
Dishwasher Safe:
No
Height:
1-1/4 in
IAPMO Listed:
No
Length:
15-3/4 in
Material:
Wood
Size:
11 in x 15-3/4 in
Width:
11 in