Deck Mount Soap and Lotion Dispenser in Vibrant® Stainless
Carmichael Deck Mount Soap and Lotion Dispenser in Vibrant® Stainless
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-R72512-SD-VS
- Collection:
- Carmichael
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- Installation Type:
- Deck Mount
- Material:
- Metal