Single Handle Shower Faucet in Vibrant® Polished Nickel (Showerhead Not Included,Trim Only)
Castia™ by Studio McGee Single Handle Shower Faucet in Vibrant® Polished Nickel (Showerhead Not Included,Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed in collaboration with Studio McGee
- A single handle controls both on/off activation and temperature setting
- Requires valve
- Coordinates with other products in the Castia™ collection
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Escutcheon Height:
- 7-11/16 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-1/2 in
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- UPC:
- 195711106131
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No