Single Handle Diverter Valve Trim in Vibrant Brushed Moderne Brass
Castia™ by Studio McGee Single Handle Diverter Valve Trim in Vibrant Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Single lever handle controls flow to outlets
- 360 ° handle rotation with three-outlet operation
- 120 ° handle rotation with two-outlet operation
- When used with K-728 Series MasterShower® diverter valves, handle controls flow to two or three-outlet individually or any two outlets at a time
- When used with K-737 Series MasterShower® diverter valves, handle controls flow to two or three-outlet individually or only one outlet at a time
- Coordinates with other products in the Castia™ collection
- Premium material construction with metal handle ensures reliability and durability
- KOHLER finishes resist corrosion and tarnishing
- Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 3-1/2 in
- Diameter:
- 4 in
- Escutcheon Height:
- 4 in
- Escutcheon Width:
- 4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 4 in