Single Handle Multi Function Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)
Castia™ by Studio McGee Single Handle Multi Function Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
- 1.75 gpm (6.6 lpm) maximum flow rate
- A single handle controls both on/off activation and temperature setting
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- 6-3/4 in (171 mm) diverter bath spout with slip-fit connection
- Includes shower arm and flange
- Coordinates with other products in the Castia collection
- Requires valve (sold separately)
- This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 10 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 15/16 in
- Length:
- 7-11/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 10 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Tub Spout Flow Rate:
- 1.75 gpm
- Tub Spout Reach:
- 6-3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in