Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass
Castia™ by Studio McGee Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Designed in collaboration with Studio McGee
- A single handle controls both on/off activation and temperature setting
- Includes faceplate with lever handle and pushbutton diverter
- Coordinates with other products in the Castia™ collection
- Premium material construction with metal handle ensures reliability and durability
- KOHLER® finishes resist corrosion and tarnishing
- Trim only, requires valve to complete installation (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 4-3/8 in
- Diameter:
- 6-1/2 in
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 7-3/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in