Single Handle Roman Tub Faucet with Handshower in Polished Chrome
Castia™ by Studio McGee Single Handle Roman Tub Faucet with Handshower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Designed in collaboration with Studio McGee
- A single handle controls both on/off activation and temperature setting
- 7-1/2 in (191 mm) spout reach
- 9.0 gpm (34.0 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- Includes multifunction hand shower
- 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 45 psi (3.1 bar)
- Coordinates with other products in the Castia collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-1/4 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 9.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-5/16 in
- Installation Type:
- Deck Mount
- Length:
- 24-5/16 in
- Number of Handles:
- Single Handle
- Spout Height:
- 4-3/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/4 in
- WaterSense Labeled:
- Yes
- Width:
- 14-15/16 in