This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
KOHLER

Castia™ by Studio McGee Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT35911-4-CP
  • Item #10221743
  • Manufacturer Part #T35911-4-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Castia™ by Studio McGee Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT35911-4-CP
  • Item #10221743
  • Manufacturer Part #T35911-4-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • Two lever handles offer separate control of hot and cold water
  • Nondiverter spout
  • 7-1/2 in (191 mm) spout reach
  • Coordinates with other products in the Castia collection
  • Requires valve (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Castia™ by Studio McGee
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/2 in
Faucet Center Size:
8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
3-1/2 in
Installation Type:
Deck Mount
Length:
12-1/4 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/8 in
Trim Only:
Yes
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
10-1/4 in