This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Castia™ by Studio McGee Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K35908-4-2MB
  • Item #10221674
  • Manufacturer Part #35908-4-2MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Castia™ by Studio McGee Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K35908-4-2MB
  • Item #10221674
  • Manufacturer Part #35908-4-2MB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • Two lever handles offer separate control of hot and cold water
  • 6 in (152 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal touch-activated drain with 1-1/4 in tailpiece
  • Coordinates with other products in the Castia collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Castia™ by Studio McGee
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Deck Plate Included:
No
Depth:
6 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-5/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6 in
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-1/2 in
Spout Reach:
6 in
Spout Type:
Fixed
Supply Lines Included:
No
WaterSense Labeled:
Yes
Width:
16 in