This product requires certification to purchase.

15 in. Surface Side Mirror Kit

You last purchased this on
 
KOHLER

Catalan® 15 in. Surface Side Mirror Kit

  • Fast #
  • Part #K2878-NA
  • Item #4161551
  • Manufacturer Part #2878-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Catalan® 15 in. Surface Side Mirror Kit

  • Fast #
  • Part #K2878-NA
  • Item #4161551
  • Manufacturer Part #2878-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For surface mounting of all Catalan® medicine cabinets
  • Includes all hardware
  • Satin anodized aluminum
  • Hinge: 170°
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Catalan®
Height:
36 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Length:
3-3/4 in
Material:
Satin Anodized Aluminum
Medicine Cabinet Part Type:
Side Kit
Product Type:
Mirror, Kit
Width:
15 in