This product requires certification to purchase.

35-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

KOHLER

Catalan® 35-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #K2943-PG-SAA
  • Item #4161651
  • Manufacturer Part #2943-PG-SAA
3.1 out of 5 Customer Rating
Brand image
KOHLER

Catalan® 35-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #K2943-PG-SAA
  • Item #4161651
  • Manufacturer Part #2943-PG-SAA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Four adjustable tempered-glass shelves
  • Full-overlay mirrored door
  • Mirrors on back of door and interior back of cabinet
  • Two-way adjustable hinges with 107-degree opening capability for easy cabinet access
  • Can be installed with left- or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Multiple cabinets can be joined horizontally with ganging kit
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Catalan®
Color Finish Category:
Greys
Color Finish Name:
Satin Anodized Aluminum
Depth:
4-3/4 in
Glass Type:
Tempered
Height:
36-1/8 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Length:
24-1/8 in
Material:
Aluminum
Mirror Included:
No
Number of Shelves:
4
UPC:
885612032881
Width:
24-1/8 in