This product requires certification to purchase.

Gang Kit for Kohler Medicine Cabinets

You last purchased this on
 
KOHLER

Catalan® Gang Kit for Kohler Medicine Cabinets

  • Fast #
  • Part #K2879-NA
  • Item #4161735
  • Manufacturer Part #2879-NA
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Catalan® Gang Kit for Kohler Medicine Cabinets

  • Fast #
  • Part #K2879-NA
  • Item #4161735
  • Manufacturer Part #2879-NA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 56
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with bathroom cabinets
  • Installation tools included
  • With overflow
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bathroom
Brand Model Compatibility:
Medicine Cabinets
CARB OTC LEED Compliant:
No
Collection:
Catalan®
IAPMO Listed:
No
Material:
Aluminum
Medicine Cabinet Part Type:
Ganging Kit
Product Type:
Ganging Kit