Catalan®
Frequently Purchased Together
Product Details
Product Details
- Anodized aluminum construction provides a durable rust-free and chip-free finish
- Four adjustable tempered-glass shelves
- Full-overlay mirrored door
- Mirrors on back of door and interior back of cabinet
- Two way adjustable hinges with 107° opening capability for easy cabinet access
- Can be installed with left or right-hand swing
- Includes mounting hardware for surface or recessed installation
- Multiple cabinets can be joined horizontally with ganging kit (sold separately)
- Requires Kohler® K-2878 side mirror kit (sold separately) for surface mount installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Catalan®
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Anodized Aluminum
- Depth:
- 4-3/4 in
- Glass Type:
- Tempered
- Height:
- 35-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Material:
- Aluminum
- Mirror Included:
- Yes
- Width:
- 15 in