Catalan®
Frequently Purchased Together
Product Details
Product Details
- Four adjustable tempered-glass shelves
- Full-overlay mirrored door
- Mirrors on back of door and interior back of cabinet
- Two-way adjustable hinges with 107-degree opening capability for easy cabinet access
- Can be installed with left- or right-hand swing
- Includes mounting hardware for surface or recessed installation
- Multiple cabinets can be joined horizontally with ganging kit
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Catalan®
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Anodized Aluminum
- Depth:
- 4-3/4 in
- Glass Type:
- Tempered
- Height:
- 36-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Length:
- 24-1/8 in
- Material:
- Aluminum
- Mirror Included:
- No
- Number of Shelves:
- 4
- Width:
- 24-1/8 in