Caxton®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Undermount
- Countertop manufacturer or cutter must use the cut-out template provided by Kohler Co. (call 1-800-43-FOCUS).
- Template, required, not included: 1281904-7
- No faucet holes; requires wall- or counter-mount faucet
- Overflow Drain
- Rectangular basin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- ASTM:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 23726, 23725
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Caxton®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-11/16 in
- Drain Opening:
- 1-3/4 in
- EPDs URL:
- https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-20000.pdf
- GSA Approved:
- No
- Height:
- 7-5/16 in
- IAPMO Listed:
- No
- Length:
- 20-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-5/8 in x 13-1/8 in
- Sink Depth:
- 7-5/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 15-11/16 in