Undermount Bathroom Sink with Overflow in Thunder™ Grey
Caxton® Undermount Bathroom Sink with Overflow in Thunder™ Grey
Product Details
Product Details
- Oval basin with unglazed underside
- Overflow drain
- Fits standard 14" x 17" countertop cutout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Caxton®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in x 4 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16-1/4 in