This product requires certification to purchase.

Ceramic Disc Hot Valve

KOHLER

Ceramic Disc Hot Valve

  • Fast #
  • Part #KGP1152349
  • Item #4912080
3.1 out of 5 Customer Rating
Brand image
KOHLER

Ceramic Disc Hot Valve

  • Fast #
  • Part #KGP1152349
  • Item #4912080
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • KOHLER® genuine part
  • Ceramic cartridge used in various KOHLER® center set and widespread faucets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Replaces hot side valve
  • Requires Certification

Specifications

Cartridge Type:
Ceramic Disc, Hot
Faucet Part Type:
Cartridge
Fits Brand:
KOHLER
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Ceramic
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stem Type:
Hot
WaterSense Labeled:
No