1 Robe Hook in Anodized Dark Bronze
Choreograph® 1 Robe Hook in Anodized Dark Bronze
Frequently Purchased Together
Product Details
Product Details
- Anodized aluminum is durable and easy-to-clean
- Mounting hardware included
- Can install over tile and other wall surfaces, inside or outside the shower space
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Choreograph®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Dark Bronze
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-1/4 in
- Material:
- Aluminum
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-3/16 in
- Width:
- 1-1/4 in