21 in. Rectangular Shower Shelf in Anodized Dark Bronze
Choreograph® 21 in. Rectangular Shower Shelf in Anodized Dark Bronze
Frequently Purchased Together
Product Details
Product Details
- Works best with Kohler® Choreograph™ wall panels
- Can install over tile and other wall surfaces, inside or outside the shower space
- Integral slot for hanging washcloths or small towels
- Designed for quick water drainage and easy cleaning
- Removable for more thorough cleaning
- Wall attachment is concealed leaving no visible caulk line
- Cleat system installation allows shelf to be removed without tools
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Choreograph® Wall Panels
- CARB OTC LEED Compliant:
- No
- Collection:
- Choreograph®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Dark Bronze
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 21 in
- Material:
- Aluminum
- Number of Shelves:
- 1
- Shape:
- Rectangular
- Width:
- 3-3/8 in