This product requires certification to purchase.

21 in. Rectangular Shower Shelf in Bright Polished Silver

You last purchased this on
 
KOHLER

Choreograph® 21 in. Rectangular Shower Shelf in Bright Polished Silver

Brand image
You last purchased this on
 
KOHLER

Choreograph® 21 in. Rectangular Shower Shelf in Bright Polished Silver

  • Fast #
  • Part #K97623-SHP
  • Item #5070456
  • Manufacturer Part #97623-SHP
3.4 out of 5 Customer Rating
21 in. Rectangular Shower Shelf

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Works best with Kohler® Choreograph™ wall panels
  • Can install over tile and other wall surfaces, inside or outside the shower space
  • Integral slot for hanging washcloths or small towels
  • Designed for quick water drainage and easy cleaning
  • Removable for more thorough cleaning
  • Wall attachment is concealed leaving no visible caulk line
  • Cleat system installation allows shelf to be removed without tools
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Choreograph® Wall Panels
CARB OTC LEED Compliant:
No
Collection:
Choreograph®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Depth:
3-3/8 in
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
21 in
Material:
Aluminum
Number of Shelves:
1
Shape:
Rectangular
Width:
3-3/8 in



Customers Also Bought
1–6 of 18 items
Part #K1897-S
Item #3624102
3.5 out of 5 Customer Rating
Requires Certification
Part #SH466741
Item #9373067
5 out of 5 Customer Rating
Requires Certification
Part #K8459-0
Item #7044784
4.1 out of 5 Customer Rating
Requires Certification
Part #K706000-D3-MX
Item #4505473
4.5 out of 5 Customer Rating
Requires Certification
Part #K97624-ABZ
Item #5070548
5 out of 5 Customer Rating
Requires Certification
Part #DT14476SSPR
Item #10424606
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K97630-0
Item #5070144
3.8 out of 5 Customer Rating
Requires Certification
Part #K97629-NA
Item #5070584
5 out of 5 Customer Rating
Requires Certification
Part #K97626-BNK
Item #5070496
4.8 out of 5 Customer Rating
Requires Certification
Part #K97625-BNK
Item #5070216
3.8 out of 5 Customer Rating
Requires Certification
Part #K97621-BL
Item #9622324
4.5 out of 5 Customer Rating
Requires Certification
Part #K23287-2MB
Item #9274210
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing