This product requires certification to purchase.

36 in. Grab Bar in Anodized Brushed Nickel

You last purchased this on
 
KOHLER

Choreograph® 36 in. Grab Bar in Anodized Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Choreograph® 36 in. Grab Bar in Anodized Brushed Nickel

  • Fast #
  • Part #K97626-BNK
  • Item #5070496
  • Manufacturer Part #97626-BNK
4.8 out of 5 Customer Rating
36 in. Grab Bar

X Points
Color Finish Name: Anodized Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Kohler® Choreograph™ wall panels
  • Provides a stable point of contact in the shower
  • Slim and flat profile doubles as shower storage space
  • Support of 300 lbs
  • Mounting brackets slide along bar to ease installation
  • Installation hardware included
  • Add optional Kohler® K-97629 teak tray (sold separately) for dedicated product staging space on the barre
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Choreograph® Wall Panels
CARB OTC LEED Compliant:
No
Collection:
Choreograph®
Color Finish Category:
Nickel Tones
Color Finish Name:
Anodized Brushed Nickel
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
36 in
Material:
Aluminum
Mount Type:
Wall
Weight Capacity:
300 lb
Width:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #K26541-CP
Item #8326578
3.6 out of 5 Customer Rating
Requires Certification
Part #K24549-BN
Item #7874661
3.6 out of 5 Customer Rating
Requires Certification
Part #K10553-BN
Item #2053481
5 out of 5 Customer Rating
Requires Certification
Part #K97625-BNK
Item #5070216
3.8 out of 5 Customer Rating
Requires Certification
Part #MYB2303BN
Item #7182694
4.4 out of 5 Customer Rating
Requires Certification
Part #K23285-BN
Item #8357712
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K97625-BNK
Item #5070216
3.8 out of 5 Customer Rating
Requires Certification
Part #K97630-0
Item #5070144
3.8 out of 5 Customer Rating
Requires Certification
Part #K97629-NA
Item #5070584
5 out of 5 Customer Rating
Requires Certification
Part #K97623-SHP
Item #5070456
3.4 out of 5 Customer Rating
Requires Certification
Part #K24551-BL
Item #7874584
5 out of 5 Customer Rating
Requires Certification
Part #K10540-BN
Item #3346860
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing