This product requires certification to purchase.

7 in. Rectangular Shower Shelf in Bright Polished Silver

You last purchased this on
 
KOHLER

Choreograph® 7 in. Rectangular Shower Shelf in Bright Polished Silver

  • Fast #
  • Part #K97621-SHP
  • Item #5070472
  • Manufacturer Part #97621-SHP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Choreograph® 7 in. Rectangular Shower Shelf in Bright Polished Silver

  • Fast #
  • Part #K97621-SHP
  • Item #5070472
  • Manufacturer Part #97621-SHP
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Works best with Kohler® Choreograph™ wall panels
  • Can install over tile and other wall surfaces, inside or outside the shower space
  • Includes trivet to hold bar of soap
  • Designed for quick water drainage and easy cleaning
  • Removable for more thorough cleaning
  • Wall attachment is concealed leaving no visible caulk line
  • Cleat system installation allows shelf to be removed without tools
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Choreograph® Wall Panels
CARB OTC LEED Compliant:
No
Collection:
Choreograph®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Aluminum
Number of Shelves:
1
Shape:
Rectangular
Width:
3-3/8 in