Male Threaded Bonnet
Male Threaded Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler® genuine part
- Replacement bonnet
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Faucet Part Type:
- Bonnet
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 040688326979
- WaterSense Labeled:
- No