1.28 gpf Toilet Tank in Biscuit
Cimarron® 1.28 gpf Toilet Tank in Biscuit
Product Details
Product Details
- Flow rate: 1.6 gpf
- Includes right-hand polished chrome trip lever
- Supply line not included
- Combines with the Kohler® K-4347 bowl to create a complete Kohler® K-3888 Cimarron® toilet
- Coordinates with other products in the Cimarron® collection
- Aquapiston canister allows water to flow into the bowl from all sides
- Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
- Light-touch canister flush requires a lower actuation force than a flapper
- DryLock™ system
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-63/100 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-3/4 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 8-13/50 in