1.28 gpf Toilet Tank in Ice™ Grey
Cimarron® 1.28 gpf Toilet Tank in Ice™ Grey
Frequently Purchased Together
Product Details
Product Details
- Flow rate: 1.28 gpf
- Includes standard left-hand polished chrome trip lever
- Supply line not included
- Coordinates with other products in the Cimarron® collection
- Left-hand Polished Chrome trip lever
- Combines with the K-31588 bowl to create a complete K-31621 Cimarron® elongated toilet
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Depth:
- 18-63/100 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14 in
- IAPMO Listed:
- No
- Length:
- 8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-5/8 in