1.28 gpf Toilet Tank in Ice™ Grey
Cimarron® 1.28 gpf Toilet Tank in Ice™ Grey
Frequently Purchased Together
Product Details
Product Details
- Flow rate: 1.28 gpf
- Includes left-hand polished chrome trip lever
- Supply line not included
- Combines with the Kohler® K-5309 bowl to create a complete Kohler® K-5310 Cimarron® toilet
- Coordinates with other products in the Cimarron® collection
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14 in
- IAPMO Listed:
- No
- Length:
- 8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-5/8 in