1.28 gpf Elongated Two Piece Toilet in Black Black
Cimarron® 1.28 gpf Elongated Two Piece Toilet in Black Black
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Black Black™
Part #K4369-7
KOHLER Elongated Toilet Bowl in Black Black™
Part #K5309-7
- Two piece toilet
- Elongated bowl offers added room and comfort
- Skirted trapway simplifies cleaning
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Includes left-hand polished chrome trip lever
- Fully glazed trapway: 2-1/8"
- Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle and eliminates the need to drill into the floor for a standard 12" rough-in
- Combination consists of the Kohler® K-5309 bowl and Kohler® K-4369 tank
- Coordinates with other products in the Cimarron® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Cimarron®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 30-1/2 in
- IAPMO Listed:
- No
- Length:
- 29-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Width:
- 17-5/8 in