1.6 gpf Toilet Tank in Biscuit
Cimarron® 1.6 gpf Toilet Tank in Biscuit
Package Quantity Info:
Each: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1.6 gpf (6.0 lpf)
- Left-hand Polished Chrome trip lever
- Combines with the K-31588 or K-31589 bowl to create acomplete K-31620 or K-31640 Cimarron toilet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 8-1/4 in
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 14 in
- IAPMO Listed:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 8-1/4 in