1.6 gpf Toilet Tank in White
Cimarron® 1.6 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Pallet: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flow rate - 1.6 gpf
- Left hand polished chrome trip lever
- Combines with the K-31588 or K-31589 bowl to create complete K-31620 or K-31640 Cimarron toilet
- AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
- Easy-to-flush canister design requires less force to actuate than a 3 in flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/4 in
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 14 in
- IAPMO Listed:
- No
- Length:
- 8-1/4 in
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 18-5/8 in