This product requires certification to purchase.

Elongated Toilet Bowl in Black Black™

You last purchased this on
 
KOHLER

Cimarron® Elongated Toilet Bowl in Black Black™

  • Fast #
  • Part #K5309-7
  • Item #7311796
  • Manufacturer Part #5309-7
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cimarron® Elongated Toilet Bowl in Black Black™

  • Fast #
  • Part #K5309-7
  • Item #7311796
  • Manufacturer Part #5309-7
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Fully glazed trapway: 2-1/8-in
  • Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle and eliminates the need to drill into the floor for a standard 12-in rough-in
  • Combines with the Kohler® K-4369/4369-RA tank to create a complete Kohler® K-5310/5310-RA Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection
  • Standard 12-inch rough-in (10- and 14-inch rough-in kits also available)
  • Seat and supply line sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Cimarron®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Depth:
29 in
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8 in
WaterSense Labeled:
No