Elongated Toilet Bowl in White
Cimarron® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Pallet: 9-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Combines with the K-31615/31615-RA tank to create a complete K-31621/31621-RA Cimarron® elongated toilet
- Standard 12" (305 mm) rough-in
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- ADA compliant
- Coordinates with other products in the Cimarron® collection
- Revolution 360® swirl-flushing technology generates a forceful swirling motion to keep the bowl cleaner, longer
- 2-1/8" (54 mm) fully-glazed trapway
- CleanCoat™ technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-43/100 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 17 in
- IAPMO Listed:
- No
- Length:
- 28-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-11/16 in
- Toilet Bowl Width:
- 15-7/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- No
- Width:
- 28-12/25 in