This product requires certification to purchase.

1.28 gpf Toilet Tank in Black Black™

You last purchased this on
 
KOHLER

Cimarron® 1.28 gpf Toilet Tank in Black Black™

  • Fast #
  • Part #K4369-7
  • Item #7311772
  • Manufacturer Part #4369-7
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cimarron® 1.28 gpf Toilet Tank in Black Black™

  • Fast #
  • Part #K4369-7
  • Item #7311772
  • Manufacturer Part #4369-7
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flow rate - 1.28 gpf
  • Includes left hand polished chrome trip lever
  • Supply line not included
  • Combines with the KOHLER K-5309 bowl to create a complete KOHLER K-5310 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection
  • Easy-to-flush canister design requires less force to actuate than a 3 in flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Depth:
8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14 in
IAPMO Listed:
Yes
Length:
8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-5/8 in