Left-Hand Trip Lever in Vibrant Brushed Nickel
Cimarron® Left-Hand Trip Lever in Vibrant Brushed Nickel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Left-hand trip lever
- For use with the Cimarron Revolution 360 toilet
Specifications
- ADA Compliant:
- No
- Application:
- Toilet Tank
- Collection:
- Cimarron®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 81/100 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No